Shop All Dollies
Pake Handling Tools
Corner Mover Dolly, 1320 lb. Cap, Polypropylene, Set of 4
Mfr # PAKCM02
Zoro # G004256691
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Red, Black
- Load Capacity 880 lbs
- Wheel Type Durable
- Type Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKCM02
- Zoro # G004256691
- Country of Origin China
- Category Dollies
Dimensions
Dimensions | 14.4"L x 8"W x 3.3"H |
Details
Material | Polypropylene |
Color | Red, Black |
Load Capacity | 880 lbs |
Wheel Type | Durable |
Type | Durable |
Weight | 7.93 lbs |
Description
Triangular dollies allow the load to be raised and nested into each corner offering safe, stable transport of fully loaded file cabinets, desks and equipment. Low-profile 0.6" load height offers easy loading. 2" diameter swivel casters offer mobility in locations where normal equipment cannot be used. Durable Polypropylene construction features a ribbed rubber loading area for additional cargo protection. Sold as a set of 4 movers; 1320 lb. capacity is rated per set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Drive Rivet (18436G1)
- FLEXCO Hw 1 Power Wrench, 30447 (25056000)
- GPS - GENERIC PARTS SERVICE Limit Switch For Raymond 101 Series Pallet Trucks (RA 1-150-366)
- PARTNERS BRAND Twisted Nylon Rope3/8", 3,240 lb, White, 600'/Case (TWR125)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Steel, 4PK (PAKCM03)
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Steel, Set of 4 (PAKCM01)
- DAYTON Front Steerman Skates, 10,000 lb., Swivel (5ERK1)
- VESTIL 12.5x8.5 Cast Aluminum Dolly, 9,000 lb Capacity (VPRDO-6)
- FLEMING SUPPLY Fleming Supply Portable Moving Dolly Rolling Square Cart with Wheels for Appliances and Furniture (239370AJX)
- ZORO SELECT General Purpose Dolly, 24x18, Fiberwood (48J081)
- SNAP-LOC E-Track Industrial Strength 1500 lb. Red Dolly SL1500D4R (18ASL1500D4R)
- Pake Handling Tools Hand Trucks & Dollies