Shop All Electrical Wire & Cable
Paircoil
Coated Insulation Wire, Easy Measuring, HVAC, 3/8 x 5/8 x 1/2 x 35 ft
Mfr # 87792
Zoro # G711181576
product price: $290.45
/ea
Free Shipping & Returns
$290.45
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
- Brand Paircoil
- MFR # 87792
- Zoro # G711181576
- UPC # 21449877923
- Country of Origin Thailand
- Category Electrical Wire & Cable
Description
RectorSeal Paircoil is for air conditioning and refrigeration installations using R410A, R22, and many other refrigerant applications. Easy to install and have an embossed film coating; saves time and labor during mini-split retrofits and installation. Piarcoil is fire retardent, industrial grade, cross-polyethylene insulated; it is stong and durable; features ASTM B280 industrial copper tubing. RectorSeal Paircoil lineset for mini split installation; wear restistant and easy to decouple; wide temperature ranges and pre-insulated. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
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
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- RITTAL Security Lock, Enclosures (2418000)
- IFM Wireable M12 connector (EVC811)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-2015)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3653)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02601.35T.05)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0508" Diameter, 60 Volts (16STRBLUGPT25)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Green, 500 ft Length (22UL1429STRGRE500)
- Paircoil Electrical Wire & Cable