Shop All Electrical Wire & Cable
Paircoil
Coated Insulation Wire, Easy Measuring, HVAC, 3/8 x 5/8 x 1/2 x 25 ft
Mfr # 87791
Zoro # G111181572
product price: $210.17
/ea
Free Shipping & Returns
$210.17
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
- Brand Paircoil
- MFR # 87791
- Zoro # G111181572
- UPC # 21449877916
- Country of Origin Thailand
- Category Electrical Wire & Cable
Description
RectorSeal Paircoil is for air conditioning and refrigeration installations using R410A, R22, and many other refrigerant applications. Easy to install and have an embossed film coating; saves time and labor during mini-split retrofits and installation. Piarcoil is fire retardent, industrial grade, cross-polyethylene insulated; it is stong and durable; features ASTM B280 industrial copper tubing. RectorSeal Paircoil lineset for mini split installation; wear restistant and easy to decouple; wide temperature ranges and pre-insulated. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
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
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH29112XA220MA0)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10559H7)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- ANCOR Brown 14 AWG Tinned Copper Wire - 15' (184203)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 40 AWG, 4 oz, 8304' Length, 0.0034" Diameter, Natural (40SNSP.25)
- OK INDUSTRIES 5" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-030)
- CAROL 14 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02639.85.05)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRBLA500)
- ANCOR Green 14AWG Tinned Copper Wire - 100FT (104310)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 125' Length, 0.0535" Diameter, 200°C, Natural (16H200P)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN3)
- Paircoil Electrical Wire & Cable