Shop All Electrical Wire & Cable
Paircoil
Coated Insulation Wire, Easy Measuring, HVAC, 1/4 x 5/8 x 1/2 x 35 ft
Mfr # 87788
Zoro # G611181553
product price: $262.60
/ea
Free Shipping & Returns
$262.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paircoil
- MFR # 87788
- Zoro # G611181553
- UPC # 21449877886
- Country of Origin Thailand
- Category Electrical Wire & Cable
Description
RectorSeal Paircoil is for air conditioning and refrigeration installations using R410A, R22, and many other refrigerant applications. Easy to install and have an embossed film coating; saves time and labor during mini-split retrofits and installation. Piarcoil is fire retardent, industrial grade, cross-polyethylene insulated; it is stong and durable; features ASTM B280 industrial copper tubing. RectorSeal Paircoil lineset for mini split installation; wear restistant and easy to decouple; wide temperature ranges and pre-insulated. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF7)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO3301021)
- APPLETON ELECTRIC Conduit Body Cover, 3-1/2 and 4 in., FM7 (APP970IGSA)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C368)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED250)
- JUSTRITE Insulated Bonding/Grounding Wires 3' L (DRM498)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2535A)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 36 AWG Gauge, 0.0050” Diameter, 100 Feet (36SS316L100)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRBRO)
- ANCOR Ancor Tan 16 AWG Tinned Copper Wire - 100' (101810)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- Paircoil Electrical Wire & Cable