Shop All Electrical Wire & Cable
Paircoil
Coated Insulation Wire, Easy Measuring, HVAC, 1/4 x 5/8 x 1/2 x 25ft
Mfr # 87787
Zoro # G911181574
product price: $191.71
/ea
Free Shipping & Returns
$191.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paircoil
- MFR # 87787
- Zoro # G911181574
- UPC # 21449877879
- Country of Origin Thailand
- Category Electrical Wire & Cable
Description
RectorSeal Paircoil is for air conditioning and refrigeration installations using R410A, R22, and many other refrigerant applications. Easy to install and have an embossed film coating; saves time and labor during mini-split retrofits and installation. Piarcoil is fire retardent, industrial grade, cross-polyethylene insulated; it is stong and durable; features ASTM B280 industrial copper tubing. RectorSeal Paircoil lineset for mini split installation; wear restistant and easy to decouple; wide temperature ranges and pre-insulated. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Recoil Starter Assembly (0G9798)
- ZORO SELECT Channel OD Tubing Strap, 1-1/8 In, Gold (V100 1-1/8Y)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFR83I)
- SOUTHWIRE Southwire 12/2NM-WGX250 Type NM-B Sheathed Cable, 12 AWG, 250 ft L, Yellow Nylon Sheath (12/2NM-WGX250)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-07-100)
- CAROL 14 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02768.85.01)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-7510)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. YL (02425.35T.05)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDYEL25)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3701)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426250)
- Paircoil Electrical Wire & Cable