Shop All Electrical Wire & Cable
Paircoil
Coated Insulation Wire, Easy Measuring, HVAC, 1/4 x 1/2 x 50 ft
Mfr # 87782
Zoro # G011181603
product price: $348.16
/ea
Free Shipping & Returns
$348.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paircoil
- MFR # 87782
- Zoro # G011181603
- UPC # 21449877824
- Country of Origin Thailand
- Category Electrical Wire & Cable
Description
RectorSeal Paircoil is for air conditioning and refrigeration installations using R410A, R22, and many other refrigerant applications. Easy to install and have an embossed film coating; saves time and labor during mini-split retrofits and installation. Piarcoil is fire retardent, industrial grade, cross-polyethylene insulated; it is stong and durable; features ASTM B280 industrial copper tubing. RectorSeal Paircoil lineset for mini split installation; wear restistant and easy to decouple; wide temperature ranges and pre-insulated. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRRED500)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (1EHE5)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A12N126)
- ANCOR Black 16 AWG Primary Wire - 100' (102010)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-25-07-25)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68944801)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 18 AWG, 4 oz, 49' Length, 0.0431" Diameter, Red (18HNSP.25)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3666)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, XLPE, White, Sold by the FT (F140471209)
- UNITED SCIENTIFIC Nickel-Chromium Wire, 20-Gauge, 4-Ounce (WNC020)
- Paircoil Electrical Wire & Cable