Paintline

Interior Door Spray & Dry Series


product price: $948.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Paint or refinish interior doors quickly and easily with the Interior Door Spray & Dry Series PSDRID. Single operators are now able to paint multiple, full-size, interior doors in a confined space. Doors rotate on a foot-operated turntable as they rest on spikes to expose the bottom-edge and allow spraying of all sides of the door from a stationary position. Custom VClips attach at the hinge pocket to not only stabilize the door, but also lift a wet door to move to the drying area. Heavy duty plastic bases attach to the bottom of the door with wood screws to enable the door to stand on its own and to nest closely with other doors of various widths and heights minimizing drying space. The PSDRID includes components for 20 interior doors, which makes it perfect for most residential projects where all interior doors need to be finished or repainted. Additional components are available to expand the number of doors to suit your project.When coupled with the new Portable Jobsite Spray Booth Extension with XL Liners, you wont need to cover the walls and ceiling, just spray inside the taller booth and eliminate worry about overspray.BenefitsSingle operatorMinimizes space required for spraying and dryingSpray entire door from a stationary positionWorks with various widths and heights of doorsWorks with hollow or solid core doorsDoor contact point is only 1/2in by 1-1/2in at the hinge pocketPortable for easy transport & storage with the included carry bagEliminate the need to seal the entire room when spraying when coupled with our Portable Jobsite Spray Booth Extension and XL Liners both sold separatelyMinimal assembly requiredIncludedTurntable and door support arm20 VClips with wood screws40 plastic door base supports with wood screwsHand grips for moving wet doors1 overspray guard set2 carry bags 1 for the turntable, 1 for the door base supportsBest PracticesInsert then rotate the hand grip on the VClip side before lifting the wet door offAdd 2-3 plastic door base supports depending on the size and weight of the doorThe PSDRID is designed to work with most interior doors, both hollow core or solid, that are 28in-34in wide and approximately 80in maximum in height. This is not a hard limit, but exceeding could result in less than optimal performance.WARNING: Sharp spikes represents a potential puncture hazard. Handle with extreme caution. Keep away from children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.