Shop All Spray Paint
Painters Touch
SPRYPNT 2X GLS CANDYPINK
Mfr # 249119
Zoro # G710062081
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Candy Pink
- Color Family Pinks
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Painters Touch
- MFR # 249119
- Zoro # G710062081
- UPC # 20066187736
- Country of Origin China
- Category Spray Paint
Details
Color | Candy Pink |
Color Family | Pinks |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 1.9'X72' Mask Flm (949460)
- DEVILBISS Packing, PK2 (GTI-445-K2)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Chocolate (HT 225)
- BEDFORD PRECISION PARTS Bedford Precision Drain Valve for Titan / Speeflo (29-3609)
- THE BRUSH MAN Hickory, 12 PK (PAINT-RF-HIC)
- SHORT CUTS Krylon Fusion All-In-One Metallic Oil Rubbed Bronze Paint+Primer Spray Paint 12 oz (K02771007)
- SEYMOUR MIDWEST Black, Flat, 16 oz 12 PK (98-10)
- RUST-OLEUM Linen White, Matte, 12 oz (302591)
- RUST-OLEUM Spray Paint, Ocean Mist, Gloss, 12 Oz (334053)
- KRYLON Rust Preventative Spray Paint, White, Gloss, 12 oz (K02727007)
- ZINSSER Carnival Red, 12 oz 6 PK (7763-830)
- Painters Touch Spray Paint