Shop All Spray Paint
This Product is Discontinued
Painters Touch
Spray Paint, Orange, Gloss, 12 oz. (Discontinued)
Mfr # 249095
Zoro # G3233078
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Oranges
- Color Orange
- Paint and Primer Finish Gloss
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Painters Touch
- MFR # 249095
- Zoro # G3233078
- UPC # 20066187521
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Oranges |
Color | Orange |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz. |
Coverage | 8 to 12 sq. ft. |
Dry Time | 1 hr. |
Resin Type | Acrylic Modified Alkyd |
Color Family | Oranges |
Dry Time Recoat | Within 1 hr. or After 48 hr. |
Application Method | Aerosol |
Spray Paints Item | Spray Paint |
Surface | Metal, Wood, Plastic |
Finish | Gloss |
Description
Spray Paint, Color Family Oranges, Color Real Orange, Net Weight 12 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.