Shop All Shovels and Scoops
Pahwa
Square Point Shovel, Copper Titanium Blade, Polished Ash Wood Handle
Mfr # EX-3004
Zoro # G900430188
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Blade Material Copper Titanium
- Overall Length 1400 mm (~ 55 in)
- Features Non-Magnetic, Tested up to 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # EX-3004
- Zoro # G900430188
- Country of Origin India
- Category Shovels and Scoops
Dimensions
Overall Length | 1400 mm (~ 55 in) |
Overall Height | 418 mm ( ~16.5 in) |
Height | 418 mm ( ~16.5 in) |
Details
Handle Material | Polished Ash Wood |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Blade Material | Copper Titanium |
Features | Non-Magnetic, Tested up to 3T Magnetic Field |
Item | Square Point Shovel |
Standards | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Blade Type | Square Point |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Nonsparking | Yes |
Material | Copper Titanium |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FILTER, A/C CARTRIDGE (84002310)
- STENS Head Gasket 465-094 For Tecumseh 34923A (465-094)
- ICON Icon 01466 Tandem Axle Fender Skirt FS710 for Keystone - Polar White (01466)
- XPOSE SAFETY 6 ft x 8 ft 5 mil Tarp, Brown, Polyethylene (BRT-68-X)
- PAHWA QTi Non Sparking, Non Magnetic Spade, 1390 mm (EX-5004)
- PAHWA Scoop Shovel, Copper Titanium Blade, 12 in L (SU-1008)
- SEYMOUR MIDWEST #14 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49270)
- SEYMOUR MIDWEST Seymour 48in. Fiberglass Long Handle Structron Square Point Shovel S701 (S701)
- YARD BUTLER Terra Planter Multi-Tool, Steel Blade, Gray Handle (ITT-2P)
- NUPLA #12 16 ga Scoop Shovel, Aluminum Blade, 27 in L Yellow Handle (75.72-181)
- SEYMOUR MIDWEST #10 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49062)
- Pahwa Lawn & Garden Tools