Shop All Shovels and Scoops
Pahwa
Scoop Shovel, Copper Titanium Blade, 12 in L
Mfr # SU-1008
Zoro # G000430187
product price: $274.99
/ea
Sold in multiples of 2 for $549.98
Free Shipping & Returns
$549.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Features Non-Magnetic, Tested up to 3T Magnetic Field
- Blade Material Copper Titanium
- Overall Length 300 mm (~ 12 in)
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SU-1008
- Zoro # G000430187
- Country of Origin India
- Category Shovels and Scoops
Dimensions
Handle Length | 12 in |
Overall Length | 300 mm (~ 12 in) |
Height | 90 mm ( ~3.5 in) |
Overall Height | 90 mm ( ~3.5 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Features | Non-Magnetic, Tested up to 3T Magnetic Field |
Blade Material | Copper Titanium |
Handle Type | Straight |
Item | Scoop Shovel |
Blade Type | Scoop |
Standards | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | SAE/Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Material | Copper Titanium |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hardware Cloth, Height 24 In., 19 Ga (4LVE6)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 70Lnk (72LPX070G)
- DIGGERS Boss Pet Digger's Multicolored Tennis Balls Rubber Pet Tennis Balls Large (A08224)
- SUPERIOR ELECTRIC Hose Elbow 45 Degree Lead Free Brass with Washer (RVA1621)
- PAHWA QTi Non Sparking, Non Magnetic Spade, 1390 mm (EX-5004)
- RADIUS GARDEN XL Root Slayer Caprock Shovel (23011)
- THE BRUSH MAN #12 Scoop, Aluminum, Wood Handle W/ D-Grip, 3PK (SCOOP-AL-DW12-I)
- SEYMOUR MIDWEST #2 Asphalt Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49017)
- UNION TOOLS Shovel Mini Round Point Wood Handle (163037900)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49450)
- BULLY TOOLS 14 ga Shovel, Steel Blade, Fiberglass Handle (92715)
- Pahwa Shovels and Scoops