Shop All Combination Wrenches
Pahwa
QTi Non Sparking, NonMagnetic Double End Ring Wrench 2-1/16" x 2-1/4"
Mfr # RS-9076
Zoro # G100428343
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Copper Titanium
- Handle Type Straight
- Overall Length 430 mm (~ 17 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # RS-9076
- Zoro # G100428343
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 430 mm (~ 17 in) |
Details
SAE or Metric | SAE |
Material | Copper Titanium |
Item | Double End Ring Wrench |
Handle Type | Straight |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
PAHWA QTi Non Sparking, Non Magnetic Double
End Ring Wrench 2-1/16" x 2-1/4"
End Ring Wrench 2-1/16" x 2-1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421062)
- GREENLEE 68 Piece Drill Bit Set, 1/4", 5/16", 3/8" (DDKIT-1-68)
- MILWAUKEE TOOL Pex Expander Kit and Headlamp (2532-22, 48-11-2440, 2115-21)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500BP01 (MX1500BP01)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 22 mm (CS-1022)
- PAHWA QTi Non Sparking, NonMagnetic Double End Ring Wrench 15/16" x 1-1/16" (RS-9044)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 1-1/4" (CS-2072)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 9/16" (CS-2024)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 7/8" (CS-2048)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 36 mm (CS-7036)
- FACOM Combination Wrench, Metric, 4mm Size (FM-39.4H)
- Pahwa Combination Wrenches