Shop All Combination Wrenches
Pahwa
QTi Non Sparking, NonMagnetic Double End Ring Wrench 1-7/16" x 1-5/8"
Mfr # RS-9064
Zoro # G400428258
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Handle Type Straight
- Overall Length 430 mm (~ 17 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # RS-9064
- Zoro # G400428258
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 430 mm (~ 17 in) |
Details
SAE or Metric | SAE |
Item | Double End Ring Wrench |
Handle Type | Straight |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench 1-7/16" x 1-5/8"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH3102)
- CLEVELAND 118° General Purpose Jobber Length Drill Cleveland 2001 Steam Oxide HSS RHS/RHC #72 (C01030)
- DICKIES Project Bag, 12", 12" (57030)
- BLACK & DECKER Brush (176846-04)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm (CS-7022)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 36 mm (CS-7036)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11 mm (CS-1011)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 1 - 1/16" (CS-2060)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 36 x 41 mm (RS-3641)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11/16" (CS-2036)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 29mm Size (88329)
- Pahwa Wrenches