Shop All Open End Wrenches
Pahwa
QTi Non Sparking, NonMagnetic Double End Open Wrench Set - 18 Nos Imperial
Mfr # KTDS-2018N
Zoro # G210907400
product price: $2,161.99
/ea
Free Shipping & Returns
$2,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # KTDS-2018N
- Zoro # G210907400
- Country of Origin India
- Category Open End Wrenches
Description
QTi Non Sparking, NonMagnetic Double End Open Wrench Set - 18 Nos consist of 1/2'' x 5/16'' , 5/16'' x 3/8'' , 3/8'' x 7/16'' , 7/16'' x 1/2'' , 1/2'' x 9/16'' , 5/8'' x 11/16'' , 11/16'' x 3/4'' , 13/16'' x 7/8'' , 13/16'' x 15/16'' , 15/16'' x 1'' , 15/16'' x 1-1/16'' , 1'' x 1-1/8'' , 1-3/16'' x 1-1/4'' , 1-1/4'' x 1-7/16'' , 1-7/16'' x 1-5/8'' , 1-5/8'' x 1-13/16'' , 1-13/16'' x 2'' , 2-1/16'' x 2-1/4'' . These tools are Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 2006 Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage - Misuse not covered under warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Braided Collet, 1555840 (ET313DC-6Z)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15111)
- TITAN Tamper Proof Star Key Set (12710)
- DEWALT TrackSaw(TM) Track Clamps (DWS5026)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16" (DS-9024)
- PROTO Ignition Open End Wrench, 5/16" Head Size (J3126)
- STAHLWILLE TOOLS Single-end Wrench Size 85 mm L.690 mm (40040850)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- TEKTON 5/8 Inch Angle Head Open End Wrench (WAE83016)
- Pahwa Open End Wrenches