Shop All Open End Wrenches
Pahwa
QTi Non Sparking, NonMagnetic Double End Open Wrench 2-1/16" x 2-1/4"
Mfr # DS-9076
Zoro # G400428210
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Overall Length 340 mm (~ 13 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # DS-9076
- Zoro # G400428210
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 340 mm (~ 13 in) |
Nominal Size | 2-1/16" in and 2-1/4" in |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Item | Double End Open Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Description
PAHWA QTi Non Sparking, Non Magnetic Double
End Open Wrench 2-1/16" x 2-1/4"
End Open Wrench 2-1/16" x 2-1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (45161)
- MALCO Drip Edge Folding Tool, 18", Steel, Fiberglass Reinforced Nylon Handle (DEFT1)
- GREENLEE Speed Punch, 1-1/2 in, 10 ga (7212SP-1-1/2P)
- HUOT CNC ToolTower, 50 Taper, 27 5/16 In W (13850)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16" (DS-9024)
- PROTO Open End Wrench, 13/16x7/8 in., 10-15/64 L (J3040B)
- URREA Urrea Metric Service Wrench, U3536M, 7 5/8" Long, 36 mm Opening, Polished Satin Finish (U3536M)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 30 x 32 mm L.300 mm (40033032)
- WRIGHT TOOL Open End Wrench Full Polish - 5/16" x 3/ (1312)
- Pahwa Open End Wrenches