Shop All Open End Wrenches
Pahwa
QTi Non Sparking, NonMagnetic Double End Open Wrench 13/16" x 15/16"
Mfr # DS-9036
Zoro # G200428281
product price: $91.39
/ea
Sold in multiples of 4 for $365.56
Free Shipping & Returns
$365.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 195 mm (~ 8 in)
- Material Copper Titanium
- SAE or Metric SAE
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-9036
- Zoro # G200428281
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 195 mm (~ 8 in) |
Nominal Size | 13/16" in and 15/16" in |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
SAE or Metric | SAE |
Handle Type | Straight |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Item | Double End Open Wrench |
Description
PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench 13/16" x 15/16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita® BL1850B-2 18V Li-Ion LXT Battery 5Ah Extended Capacity 2Pk (BL1850B-2)
- WESTWARD Torque Wrench Head, Box End, 21mm (19ZD08)
- MITUTOYO Ring Gage, .60" (177-181)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-184)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- MOODY TOOL Open End Wrench, 2-1/2mm, 30 Deg, 3 in. L (76-1831)
- STAHLWILLE TOOLS Set: Double open ended Wrench No.10/10 10-pcs. (96400307)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3120)
- STAHLWILLE TOOLS Single-end Wrench Size 30 mm L.261 mm (40040300)
- FACOM Open End Wrench, Satin, 4mm x 2-3/4 in (FM-34.4)
- Pahwa Open End Wrenches