Shop All Open End Wrenches
Pahwa
QTi Non Sparking, NonMagnetic Double End Open Wrench 1-7/16" x 1-5/8"
Mfr # DS-9064
Zoro # G600428294
Sold in multiples of 2 for $595.98
Free Shipping & Returns
$595.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 315 mm (~ 12 in)
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # DS-9064
- Zoro # G600428294
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 315 mm (~ 12 in) |
Nominal Size | 1-7/16" in and 1-5/8" in |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Item | Double End Open Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Description
PAHWA QTi Non Sparking, Non Magnetic Double
End Open Wrench 1-7/16" x 1-5/8"
End Open Wrench 1-7/16" x 1-5/8"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2 in 1 Edge Trimmer (19038)
- GEARWRENCH 18 Piece 12 Point Long Pattern Combination SAE Wrench Set (81917)
- LENOX 6" L x Specialty Cutting Reciprocating Saw Blade (20570636RP)
- OREGON Professional 1/2 HP Lawnmower Blade Grinder (88-023)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16" (DS-9024)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- FACOM Tappet Satin Open-End Wrench - 16 x 17 mm (FM-31.16X17)
- STAHLWILLE TOOLS Single-end Wrench Size 24 mm L.215 mm (40040240)
- PROTO Open End Wrench, 3/4x7/8, 15 Deg, 9-39/64 L (J3039B)
- MOODY TOOL Open End Wrench, 7mm, 30 Deg, 3 in. L (76-1838)
- Pahwa Wrenches