Shop All Open End Wrenches
Pahwa
QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16"
Mfr # DS-9068
Zoro # G300428310
product price: $342.99
/ea
Sold in multiples of 2 for $685.98
Free Shipping & Returns
$685.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 315 mm (~ 12 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-9068
- Zoro # G300428310
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 315 mm (~ 12 in) |
Nominal Size | 1-5/8" in and 1-13/16" in |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | SAE |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Item | Double End Open Wrench |
Handle Type | Straight |
Description
PAHWA QTi Non Sparking, Non Magnetic Double
End Open Wrench 1-5/8" x 1-13/16"
End Open Wrench 1-5/8" x 1-13/16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Head Set, 1/4-20 Float, 2.5in, FLEX-5P/S (FL5-HS-2520R)
- PROTO Tool Shrink Loop, Fits 0.75 to 1.75 in. (JP2R34X175LPOR)
- LENOX Carbide Hole Cutter, 3 In, 3/8 Cut D (20114-48CHC)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4135)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PROTO Ignition Open End Wrench, 11/32" Head Sz (J3132)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-13/16 SGL HEAD OPEN END (MT11)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- GRAY TOOLS 1000V Insulated Open End Wrench, 12mm, 1000V Insulated (MEBO12-I)
- PROTO Open End Wrench, SAE, 23/32" Head Size (J3080)
- AMPCO SAFETY TOOLS Single Open End Wrench, 3/4" Head Size (0270)
- Pahwa Wrenches