Shop All Open End Wrenches
Pahwa
QTi Non Sparking, NonMagnetic Double End Open Wrench 1-3/16" x 1-1/4"
Mfr # DS-9052
Zoro # G600428379
Sold in multiples of 2 for $341.98
Free Shipping & Returns
$341.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Overall Length 249 mm (~ 10 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # DS-9052
- Zoro # G600428379
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 249 mm (~ 10 in) |
Nominal Size | 1-3/16" in and 1-1/4" in |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Handle Type | Straight |
Item | Double End Open Wrench |
SAE or Metric | SAE |
Description
PAHWA QTi Non Sparking, Non Magnetic Double
End Open Wrench 1-3/16" x 1-1/4"
End Open Wrench 1-3/16" x 1-1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH4E12)
- BORA PORTAMATE Miter Saw Stand, 44 in L x 10 in W, 500 (PM-4000)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-32 Size (301131510)
- GARDNER BENDER 4" Cable Ripper and Wire Gauge, 4" 6 to 14 AWG (CR-100)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16" (DS-9024)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PROTO Open End Wrench, 1-3/8x1-7/16 in., 15-7/8L (J3060B)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- CAPRI TOOLS 6 mm x 7 mm Super-Thin Open End Wrench (11850-0607)
- STAHLWILLE TOOLS Single-end Wrench Size 32 mm L.273 mm (40040320)
- Pahwa Wrenches