Shop All Open End Wrenches
Pahwa
QTi Non Sparking, NonMagnetic Double End Open Wrench 1-1/4" x 1-7/16"
Mfr # DS-9056
Zoro # G000428351
product price: $235.99
/ea
Sold in multiples of 2 for $471.98
Free Shipping & Returns
$471.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 265 mm (~ 10 in)
- Material Copper Titanium
- SAE or Metric SAE
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-9056
- Zoro # G000428351
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 265 mm (~ 10 in) |
Nominal Size | 1-1/4" in and 1-7/16" in |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
SAE or Metric | SAE |
Handle Type | Straight |
Item | Double End Open Wrench |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
PAHWA QTi Non Sparking, Non Magnetic Double
End Open Wrench 1-1/4" x 1-7/16"
End Open Wrench 1-1/4" x 1-7/16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1620)
- HHIP #7/A 9/32-5/16" High Speed Steel Adjustable Blade Reamer (2006-0072)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 30-Ounce / 850-Grams (OX-P087030)
- WESTWARD Gooseneck Wrecking Bar, 36 In, 3/4 In Dia (3FE89)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- URREA Urrea Metric Service Wrench, U3536M, 7 5/8" Long, 36 mm Opening, Polished Satin Finish (U3536M)
- KNIPEX 7/16" Open-End Wrench (98 00 7/16)
- CAPRI TOOLS 516 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11934)
- PROTO Ignition Open End Wrench, 7/16" Head Sz (J3144)
- PROTO Open End Wrench, SAE, 15/32" Head Size (J3050)
- Pahwa Wrenches