Shop All Hand Held Punches
Pahwa
QTi Non Sparking, NonMagnetic Cylindrical Drift Pin - 20 x 32 x 225 mm
Mfr # PU-4040
Zoro # G000428405
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 225 mm (~ 9 in)
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-4040
- Zoro # G000428405
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 225 mm (~ 9 in) |
Diameter | 20 mm and 32 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 15,000 RPM, 0.4 hp (52711)
- TOLSEN 24 Aluminum Pipe Wrench Jaw Drop-Forged with High Quality CrMo Steel, Aluminum Alloy Body (10225)
- GRK FASTENERS STAR BIT T10 X 3"" YLW 2P (87421)
- GREENLEE Punch - Rd 50.8Mm (35160)
- PROTO Punch, Aligning, 16in (J155/8)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- FOWLER Maximum Heavy Duty Punch (FOW72-500-290)
- WESTWARD Drive Pin Punch, 5/16 In Tip, 6 1/4 In L (2AJE3)
- MAYHEW Pilot Punch, Black, 6mm Tip, 7/16 x5-1/2 in (25023)
- HOUGEN-OGURA 9/16 in. Round Punch (76569)
- WILDE 12-PIECE ROLL SPRING PUNCH SET-VINYL ROLL (RS912.NP/VR)
- Pahwa Hand Held Punches