Shop All Hand Held Punches
Pahwa
QTi Non Sparking, NonMagnetic Cylindrical Drift Pin - 18 x 30 x 225 mm
Mfr # PU-4036
Zoro # G700428477
product price: $286.99
/ea
Sold in multiples of 2 for $573.98
Free Shipping & Returns
$573.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 225 mm (~ 9 in)
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-4036
- Zoro # G700428477
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 225 mm (~ 9 in) |
Diameter | 18 mm and 30 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Wobble Extension Set, 3/8" Drive, 4 pcs. (81201)
- DEWALT Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, 2 Batteries and Charger Included (DCD777C2)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- SKIL Angle Grinder Kit, Cordless, 8500 RPM (AG290202)
- WRIGHT TOOL Barrel Pin 1-1/16 (9A636)
- KD TOOLS Pin Punch Set, 5 pcs. (82309)
- WILDE 6-PIECE ROLL SPRING PUNCH SET-VINYL POUCH (RS906.NP/VP)
- MAYHEW 413-1/8 Pin Punch (71002)
- WESTWARD Drive Pin Punch, 5/16 In Tip, 6 1/4 In L (2AJE3)
- BETA Pin Punch, 2mm x 110mm (000310002)
- ALLPAX Arch Punch, 1-3/16" Tip dia., Blk Coated (AX1816)
- Pahwa Hand Held Punches