Shop All Hand Held Punches
Pahwa
QTi Non Sparking, NonMagnetic Cylindrical Drift Pin - 14 x 20 x 180 mm
Mfr # PU-4028
Zoro # G700428262
product price: $217.99
/ea
Sold in multiples of 2 for $435.98
Free Shipping & Returns
$435.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 180 mm (~ 7 in)
- SAE or Metric Metric
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-4028
- Zoro # G700428262
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 180 mm (~ 7 in) |
Diameter | 14 mm and 20 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (10E880)
- KO-KEN Hinge Handle 130mm Polished Handle 1/4 Sq. Drive (2768P)
- LENOX Band Saw Blade, 16 ft. 10 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1804264)
- PROTO 3/8 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J7220HF)
- PROTO Drift Punch, Brass, 1/2 x 7 In (J9612B)
- URREA Punches and drift pins set of 6 pieces. (50A)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/4-Inch (3255)
- MAYHEW STEEL PRODUCTS PUNCH HOLLOW 1/4" (MY50503)
- MAYHEW Line Up Punch, 3/16" (MAY22006)
- WILDE 3/16" x 5-1/2" PIN PUNCH-BULK (PP 632.NP/MP)
- WESTWARD Long Drive Pin Punch, 1/8 In Tip, 8 In L (2AJE4)
- Pahwa Hand Held Punches