Shop All Hand Held Punches
Pahwa
QTi Non Sparking, NonMagnetic Cylindrical Drift Pin - 12 x 18 x 160 mm
Mfr # PU-4024
Zoro # G300428266
product price: $150.99
/ea
Sold in multiples of 3 for $452.97
Free Shipping & Returns
$452.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 160 mm (~ 6 in)
- SAE or Metric Metric
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-4024
- Zoro # G300428266
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 160 mm (~ 6 in) |
Diameter | 12 mm and 18 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
SAE or Metric | Metric |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-11-06)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- STRONG HAND TOOLS Adjustable Eccentric Stop, 3.9 in Dia, M10 (T28-27100)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H896)
- AMPCO SAFETY TOOLS Machinist Punch, 9" L, 3/8" Tip Size (P-41)
- MAYHEW PUNCH REG LINE-UP 1/4 X 14" (MY22007)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 3/16in. Tip (71501)
- STM 18 Brass Drive Pin Punch (606274)
- WESTWARD Transfer Punch, 45/64 In Tip, 4-7/8 In L (22N827)
- WESTWARD Transfer Punch, 59/64 In Tip, 4-7/8 In L (22N841)
- MAYHEW SELECT Pin Punch, 4in L, 1/16in Tip, Steel (71000)
- Pahwa Hand Held Punches