Shop All Hand Held Punches
Pahwa
QTi Non Sparking, NonMagnetic Cylindrical Drift Pin - 10 x 16 x 145 mm
Mfr # PU-4020
Zoro # G800428261
product price: $111.99
/ea
Sold in multiples of 3 for $335.97
Free Shipping & Returns
$335.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 145 mm (~ 6 in)
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-4020
- Zoro # G800428261
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 145 mm (~ 6 in) |
Diameter | 10 mm and 16 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bore Gage Dial (84AZ-111-5J)
- TRUE TEMPER True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle (20188200)
- HHIP 7/16-14NC H3 3 Flute Spiral Point Plug Tap (1011-6114)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/16-Inch (3256)
- K-TOOL INTERNATIONAL Brass Punch, 3/4" (KTI-72988)
- WESTWARD Roll Pin Punch, 5/32 In Tip, 5 1/4 In L (2AJF9)
- S&G TOOL AID TAPERED PUNCH .498 (SG92325)
- DASCO PRO Pin Punch, 1/4 Tip x 6" L (589)
- WRIGHT TOOL Broad Head Bull Pin 1-1/4 (9A650)
- WESTWARD Transfer Punch, 29/32 In Tip, 4-7/8 In L (22N840)
- Pahwa Cutting and Shaping Tools