Shop All Nail Pullers, Wrecking and Pry Bars
Pahwa
QTi Non Sparking, Non Magnetic Wrecking Bar - 18"
Mfr # BW-5004
Zoro # G300428785
product price: $235.99
/ea
Sold in multiples of 2 for $471.98
Free Shipping & Returns
$471.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # BW-5004
- Zoro # G300428785
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 460 mm (~ 18 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- DRILL AMERICA m7x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-7X1.25)
- CONBRACO INDUSTRIES Conbraco Tool Pex Crimp Combo 1/2-3/4In 69PTKH0014C (7005317)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L642)
- WILLIAMS Williams Pry Bar, 41.5" Long, Single Curved Tip (C-92)
- WILDE 1/4" x 16" LINING UP BAR-BULK (LB 832.NP/MP)
- TITAN Prybar/Scraper Set, Stainless Steel, 2 pcs (17005)
- AMES 1X48 GOOSENECK WRECKING BAR (1173000)
- WARWOOD TOOL 27 Chisel Bar (35215)
- MAYHEW 42-C DOMINATOR 42" CURVED PRY BAR (MY14118)
- MAYHEW 3-Pc Long Hd Pry Bar Set And Rack (14068)
- Pahwa Nail Pullers, Wrecking and Pry Bars