Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Valve Handle - 80 mm
Mfr # VH-1080
Zoro # G800428209
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 700 mm (~ 27 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- Diameter 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # VH-1080
- Zoro # G800428209
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 700 mm (~ 27 in) |
Diameter | 20 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit (P06016JWZGH)
- PROTO Tool Box, Steel, Red, 19 in W x 7 in D x 7 in H (J9971R)
- RIDGID Straight Auger, 5 In. L, Steel (T-201)
- STARRETT Feeler Stock Assortment (S667MA)
- URREA Service Wrench, 1 15/16" opening size (U3562)
- SUPERIOR TOOL Telescoping Basin Wrench (03812)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- PROTO Satin Metric Service Wrench 36 mm (J3536M)
- URREA Service Wrench, 21 Mm opening size (U3521M)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-15/16" 30 DEG ANGL (MT1262)
- Pahwa Service & Pump Wrenches