Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Valve Handle - 75 mm
Mfr # VH-1075
Zoro # G000428245
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 650 mm (~ 25 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # VH-1075
- Zoro # G000428245
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 650 mm (~ 25 in) |
Diameter | 18 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Corrosion Resistant | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #3 Impact Duty Power Bit, 5-Piece Pack (48-32-4663)
- HYDE Scraper Painters Tool 5 In 1 (02970)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (71259L)
- COOL KITCHEN 15 Piece Metric Service Wrench Set (CO3484423)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET SERVICE 11PC -BLACK (MTBSW11K)
- URREA Service Wrench, 37 Mm opening size (U3537M)
- LDS INDUSTRIES Self Adjusting Rapid Action Wrench Head 3/8 (1010728)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1456)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-9/16" 3 DEG ANGL (MT1250)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 15/16" 30 DEG ANGL (MT1230)
- Pahwa Wrenches