Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Valve Handle - 65 mm
Mfr # VH-1065
Zoro # G400428357
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Corrosion Resistant Yes
- SAE or Metric Metric
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # VH-1065
- Zoro # G400428357
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 550 mm (~ 21 in) |
Diameter | 16 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Corrosion Resistant | Yes |
SAE or Metric | Metric |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (J4704B)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3133)
- FELO Screwdriver, Slotted, Component Handle (07157 51809)
- DYNAMIC Tools 30 Piece SAE & Metric Hex Key Set, .028" - 3/8" & .7mm - 10mm (D043206)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-1/8" 30 DEG ANGL (MT1236)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1" 30 DEG ANGL (MT1232)
- URREA Service Wrench, 55 Mm opening size (U3555M)
- MARTIN TOOLS SPROCKET & GEAR $WRENCH SET SERVICE 11 PC METRIC ANGL CH (MTSW11KM)
- JONES STEPHENS Moen Stem and Cartridge Wrench (J45015)
- PROTO Service Wrench, Satin, Size 1-5/16 In. (J3542)
- PROFORM 66780 Valve Lash Wrench- Stainless Steel (P75-66780)
- Pahwa Service & Pump Wrenches