Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Valve Handle - 60 mm
Mfr # VH-1060
Zoro # G900428253
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- SAE or Metric Metric
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- Corrosion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # VH-1060
- Zoro # G900428253
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 500 mm (~ 20 in) |
Diameter | 16 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x3/8x1x2-11/16 (C33203)
- PROTO HEX KEYS 7pc SET METRIC (PO4985)
- STECK MANUFACTURING Plugweld Pliers (STC23230)
- PROTO SERVICE WRENCH ULTRA THIN 15/16" (POJKE30)
- WHEELER-REX Valve Wheel Wrench, 1 x 14-3/4 in, Red (8714)
- KENYON Operating Wrench, 60", 2x2" Opening (85487)
- WESTWARD Valve Wheel Wrench, Single-End, 48 In (5PWF0)
- URREA Service Wrench, 38 Mm opening size (U3538M)
- PROTO Service Wrench, Size 38mm, Satin (J3538M)
- PROTO Service Wrench, Satin, 7-5/8 In, 37mm (J3537M)
- Pahwa Wrenches