Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Valve Handle - 55 mm
Mfr # VH-1055
Zoro # G800428407
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 450 mm (~ 18 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Corrosion Resistant Yes
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # VH-1055
- Zoro # G800428407
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 450 mm (~ 18 in) |
Diameter | 15 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Security Spanner, #8, 1" L, 1/4 (SSP8X1)
- PROTO Nutsetter, 5/16" Hex, 1-3/4" L, Steel (J61622)
- IGAGING EZ View DRO, 6" - 35-706-P+ (35-706-P+)
- OSG Die Item, 1/4"-20 Die Thread, 1" W (2702800)
- URREA Service Wrench, 2 1/8" opening size (U3568)
- KENYON Operating Wrench, 59ft Adjustable (85496)
- V8 TOOLS 0.69 - 2.63 in. Jumbo Service Wrench Set, 12 Piece (VHT-9212)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-13/16" 30 DEG ANGL (MT1258)
- SUPERIOR TOOL Telescoping Basin Wrench (03812)
- PROTO Satin Service Wrench 1-3/16" (J3538)
- COOL KITCHEN 15 Piece Metric Service Wrench Set (CO3484423)
- Pahwa Wrenches