Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Valve Handle - 45 mm
Mfr # VH-1045
Zoro # G600428331
product price: $235.99
/ea
Sold in multiples of 2 for $471.98
Free Shipping & Returns
$471.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Diameter 14 mm
- Nonsparking Yes
- Corrosion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # VH-1045
- Zoro # G600428331
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 350 mm (~ 14 in) |
Diameter | 14 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Corrosion Resistant | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/16 (78604)
- HHIP J0 Taper 1/2" Shank Sensitive Hand Drill Feed (3700-0001)
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 60 015)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., HSK63A Mount Size, Steel (HSK63A-NPU13C-135)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-13/16" 30 DEG ANGL (MT1258)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET SERVICE 11PC -BLACK (MTBSW11K)
- WILLIAMS Williams Service Wrench, 30mm (3530M)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 40MM 30 DEG ANGL (MT1240MM)
- WESTWARD Valve Wheel Wrench, Single-End, 15-1/2 In (5PWF1)
- LIGHT HOUSE BEAUTY 2.5 x 0.218.437 in. T-Handle Tap Wrench (LI1619051)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- Pahwa Service & Pump Wrenches