Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Valve Handle - 40 mm
Mfr # VH-1040
Zoro # G000428344
product price: $235.99
/ea
Sold in multiples of 3 for $707.97
Free Shipping & Returns
$707.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm (~ 12 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # VH-1040
- Zoro # G000428344
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 300 mm (~ 12 in) |
Diameter | 13.5 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Corrosion Resistant | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 7.1" L (5NVZ5)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C07504P7--21)
- TITAN 3 pc. Strikable Pry Bar Set (17113)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99567-07-09)
- KENYON Operating Wrench, 59ft Adjustable (85496)
- LIGHT HOUSE BEAUTY 2.5 x 0.218.437 in. T-Handle Tap Wrench (LI1619051)
- WILLIAMS Williams Service Wrench, 30mm (3530M)
- PROTO Service Wrench, Satin, 65mm (J3565M)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-5/8" 30 DEG ANGL (MT1252)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- COOL KITCHEN 15 Piece Metric Service Wrench Set (CO3484423)
- Pahwa Wrenches