Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Valve Handle - 30 mm
Mfr # VH-1030
Zoro # G700428774
product price: $180.99
/ea
Sold in multiples of 3 for $542.97
Free Shipping & Returns
$542.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200 mm (~ 8 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # VH-1030
- Zoro # G700428774
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 200 mm (~ 8 in) |
Diameter | 12.5 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Corrosion Resistant | Yes |
SAE or Metric | Metric |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Parts Retriever Magnet, 7 Lb, Short Hdl (PR7200)
- OLFA Carbon Steel Utility Blade, 50-Piece (SKB-2/50B)
- KRAFT TOOL Scraper, Stiff, 3", SS, Blade Type: Beveled (DW034)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C55170)
- PROTO Service Wrench, Size 38mm, Satin (J3538M)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 24MM 30 DEG ANGL (MT1224MM)
- BASCO IBC Fill Port Cap Wrench, 6 (IBCW6)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-7/16" 30 DEG ANGL (MT1246)
- URREA Service Wrench, 2 1/8" opening size (U3568)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-5/8" ANGL BLK (MTBLK1252)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-5/8" 30 DEG ANGL (MT1252)
- Pahwa Service & Pump Wrenches