Shop All Taping Tools, Trowels, and Floats
Pahwa
QTi Non Sparking, Non Magnetic Trowel - 140 x 280 x 360 mm
Mfr # SX-7008
Zoro # G600428652
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polished Ash Wood
- Overall Length 360 mm (~ 14 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SX-7008
- Zoro # G600428652
- Country of Origin India
- Category Taping Tools, Trowels, and Floats
Dimensions
Overall Length | 360 mm (~ 14 in) |
Details
Handle Material | Polished Ash Wood |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 9/16" (09806)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/2-13 (TM400-13HA)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H52225XM-5PK)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 14x3" (CF216C)
- MARSHALLTOWN Trowel Finishng Cs 12X4 in. (FT362)
- PROFORM Tape Paper Joint 2-1/3Inx250Ft (JT2342/50002546)
- DEWALT Taping Tool Set, 13 Pieces (DXTT-2-601)
- MARSHALLTOWN TILE GROUT FLOAT 9""X4"" (GF248)
- HYDE Taping Knife, Flexible, 10", SS (09363)
- LEVEL 5 TOOLS Hand Trowel, SS, Leather Grip, 11.5 (4-960)
- OX TOOLS Pro 7" Tile Setters / Buttering Trowel - OX Grip (OX-P402307)
- Pahwa Drywall and Plastering Tools