Shop All Taping Tools, Trowels, and Floats
Pahwa
QTi Non Sparking, Non Magnetic Trowel - 130 x 250 x 335 mm
Mfr # SX-7004
Zoro # G200428687
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 335 mm (~ 13 in)
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # SX-7004
- Zoro # G200428687
- Country of Origin India
- Category Taping Tools, Trowels, and Floats
Dimensions
Overall Length | 335 mm (~ 13 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'6" ZWEG083C34MAVPR)
- DYNABRADE Right Angle Air Disc Sander, Indus, 1.3 HP (52634)
- EREM Tinners Snip, Straight, 4 1/2 in, Machine Tool Steel (532N)
- TOOLFLEX One Wipes Canister Holder Accessory (3331-1)
- USG Ceiling Texture Coarse 40Lb (540790)
- DEWALT Taping Knife, SS, Soft Grip, 14 (DXTT-2-138)
- KRAFT TOOL Blue Steel Deluxe Taping Knife, 10" x 3 (DW910PF)
- LATEX-ITE Trowel Patch Black Asphalt Patch 1 gal (32016)
- MARSHALLTOWN Trowel Finishng Cs 12X4 in. (FT362)
- RED DEVIL 1-1/4 IN. FLEX SPACKLING KNIFE (4202)
- OX TOOLS Pro 7" Tile Setters / Buttering Trowel - OX Grip (OX-P402307)
- Pahwa Drywall and Plastering Tools