Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Triangle Files - 8"
Mfr # FL-5008
Zoro # G800428544
product price: $187.99
/ea
Sold in multiples of 3 for $563.97
Free Shipping & Returns
$563.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 310 mm (~ 12 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-5008
- Zoro # G800428544
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 310 mm (~ 12 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3983)
- LENOX Band Saw Blade, 4 ft. 4-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (73019D2B41340)
- KNIPEX 8" Precision External Circlip Pliers, Plastic Grip (49 11 A2)
- PROTO 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (J5218M)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- WESTWARD Hand File, Knife Shape, 4 In, 82/84 TPI (12F819)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602)
- CRESCENT NICHOLSON 8" Round Single Cut Bastard File - Carded (21853)
- DRILL AMERICA 6" Flat Second File (DIC03500)
- WESTWARD Half Round File, 8 In. L, Ergo Handle (1NFW2)
- PFERD 5" Dbl. Extra Slim Taper Saw File - Three Square, Second Cut (17032)
- Pahwa Cutting and Shaping Tools