Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Triangle Files - 6"
Mfr # FL-5006
Zoro # G400428586
product price: $188.99
/ea
Sold in multiples of 3 for $566.97
Free Shipping & Returns
$566.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 205 mm (~ 8 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Handle Material Polished Ash Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-5006
- Zoro # G400428586
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 205 mm (~ 8 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Handle Material | Polished Ash Wood |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 30 mm Size, Deep Socket, black oxide (89-30MM)
- SWANSON TOOL 48" Swanson Magnetic I-Beam Level (SWIBL48M)
- GUARDAIR Air Gun Nozzle, Safety, 3 In. L, Steel (18VNE003S)
- DEWALT 1/2" VSR Pistol Grip Hammerdrill Kit (DWD520K)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- PFERD 6" Round File - Swiss Pattern, Cut 1 (12791)
- SIMONDS Half Round File, American, 10inL, Nat. (73321500)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D126)
- WESTWARD File, Dbl Cut, 12 In, 36/37 TPI (12F832)
- CRESCENT NICHOLSON 10 in. L Wood Rasp Half Round 1 pc (19427N)
- GENERAL TOOLS FILE SET SWISS NEEDLE (GNS475)
- Pahwa Hand Files and Rasps