Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Triangle Files - 12"
Mfr # FL-5012
Zoro # G200428786
product price: $287.99
/ea
Sold in multiples of 3 for $863.97
Free Shipping & Returns
$863.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 440 mm (~ 17 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-5012
- Zoro # G200428786
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 440 mm (~ 17 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 19/64,135 Deg (2UFW2)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9240E)
- CRESCENT 12" Adjustable Black Oxide Wrench - Boxed (AT212BK)
- KD TOOLS Metric Combo Wrench Set, 15 pcs. (81902)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- WESTWARD Three Square File, 7 In, 39/40 TPI (12F778)
- STRAUSS Needle File, Swiss, Knife, 5-1/2 In. L (NF2172D91)
- BAHCO Bahco Mill File, 8", Second Cut, 48 TPI (1-143-08-2-0)
- SIMONDS T4 Skroo-Zon File Handle for 6" Files (73992600)
- PFERD Soft Grip File Handle - For 12"-14" Files - Narrow Shoulder (11147)
- SIMONDS Slim Taper Saw File, American, 7in.L (73537500)
- Pahwa Hand Files and Rasps