Shop All Hand Files and Rasps
Pahwa
QTi Non Sparking, Non Magnetic Triangle Files - 10"
Mfr # FL-5010
Zoro # G800428810
product price: $283.99
/ea
Sold in multiples of 3 for $851.97
Free Shipping & Returns
$851.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 385 mm (~ 15 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Handle Material Polished Ash Wood
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # FL-5010
- Zoro # G800428810
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 385 mm (~ 15 in) |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Material | Polished Ash Wood |
Material | Copper Titanium |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 18mm Snap-Off Blade Utility Knife w/ 8-Point Blade (42047)
- MILWAUKEE TOOL M18 Battery Pack, M18 Dual Rapid Charger (48-11-1852, 48-59-1802)
- IRWIN Brad Drill Bits (49616)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-632)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 8" (FL-1008)
- PAHWA QTi Non Sparking, Non Magnetic Flat Files - 12" (FL-1012)
- WESTWARD Taper File, 7 in., Triangular (26KP92)
- BAHCO Bahco Hand File, 6", Handle, Cut 2 (1-100-06-2-2)
- WESTWARD Three Square File, 5 In, 60/61 TPI (12F786)
- GENERAL TOOLS Needle File Set, Swiss, 6 Pieces (707476)
- CRESCENT NICHOLSON Handl File Long Ferrul#4 (21528N)
- Pahwa Hand Files and Rasps