Shop All Ratcheting Wrench Sets
Pahwa
QTi Non Sparking, Non Magnetic T Wrench - 9 mm
Mfr # TR-3009
Zoro # G700428330
Sold in multiples of 12 for $352.20
$352.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 130 mm (~ 5 in)
- Height 130 mm ( ~5 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # TR-3009
- Zoro # G700428330
- Country of Origin India
- Category Ratcheting Wrench Sets
Dimensions
Overall Length | 130 mm (~ 5 in) |
Height | 130 mm ( ~5 in) |
Nominal Size | 9 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09744)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3030)
- QLT BY MARSHALLTOWN Brick Tongs, Up to 11 Bricks, Black (SBT49)
- STARRETT Machinists Levels Tube, Replacement Type (PT99431)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 11 mm (TR-3011)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 24 mm (TR-3024)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 17 mm (TR-3017)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 19 mm (TR-3019)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 27 mm (TR-3027)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1 7/16 (KTI-41346)
- TENG TOOLS TT6508RAF - 8 Piece SAE / Imperial Ratcheting Wrench Set (TT6508RAF)
- Pahwa Ratcheting Wrench Sets