Shop All Ratcheting Wrench Sets
Pahwa
QTi Non Sparking, Non Magnetic T Wrench - 7 mm
Mfr # TR-3007
Zoro # G200428335
product price: $28.39
/ea
Sold in multiples of 12 for $340.68
$340.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 120 mm (~ 5 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 120 mm ( ~4.5 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # TR-3007
- Zoro # G200428335
- Country of Origin India
- Category Ratcheting Wrench Sets
Dimensions
Overall Length | 120 mm (~ 5 in) |
Height | 120 mm ( ~4.5 in) |
Nominal Size | 7 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Corrosion Resistant | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS TG 100 25/64" Sealed Collet (84063-25/64)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/4in Size (W-661)
- KRAFT TOOL Landscape/Floor Scraper (GG859)
- PROTO Proto J5469 1/2" Drive Hinge Handle 24" (J5469)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 19 mm (TR-3019)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 17 mm (TR-3017)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 11 mm (TR-3011)
- WILLIAMS Ratchet Combo Wrench Set 8-Pcs (WS-1168RC)
- SATA Metric Combination Ratcheting Wrench Tra (ST09908)
- PROTO Combination Ratcheting Wrench Set. Alloy Steel, 13 Tools (JSCVMT-13S)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/8" (KTI-41336)
- Pahwa Ratcheting Wrench Sets