Shop All Ratcheting Wrench Sets
Pahwa
QTi Non Sparking, Non Magnetic T Wrench - 36 mm
Mfr # TR-3036
Zoro # G000428740
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 200 mm (~ 8 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 280 mm ( ~11 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # TR-3036
- Zoro # G000428740
- Country of Origin India
- Category Ratcheting Wrench Sets
Dimensions
Overall Length | 200 mm (~ 8 in) |
Height | 280 mm ( ~11 in) |
Nominal Size | 36 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Corrosion Resistant | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0625)
- CRAFTSMAN SAE Hex Key Set, 10-Key (CMHT26021)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 24"L, SDS Plus (HC2068)
- MORSE Band Saw Blade, 10 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-10' 9)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 19 mm (TR-3019)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 11 mm (TR-3011)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 17 mm (TR-3017)
- GEARWRENCH COMBO WRENCH RATCH11/16"" (9022)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 1/2" (KTI-45416)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 13/16" (KTI-45926)
- PROTO Stubby Ratcheting Wrench Set, Combination (JSCVS-9S)
- Pahwa Ratcheting Wrenches & Sets