Shop All Ratcheting Wrench Sets
Pahwa
QTi Non Sparking, Non Magnetic T Wrench - 32 mm
Mfr # TR-3032
Zoro # G100428763
product price: $260.99
/ea
Sold in multiples of 2 for $521.98
Free Shipping & Returns
$521.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 200 mm (~ 8 in)
- Material Copper Titanium
- Height 280 mm ( ~11 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # TR-3032
- Zoro # G100428763
- Country of Origin India
- Category Ratcheting Wrench Sets
Dimensions
Overall Length | 200 mm (~ 8 in) |
Height | 280 mm ( ~11 in) |
Nominal Size | 32 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- BETA Internal Circlip Plier, 290mm (010340028)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04410)
- TEKTON 1/2 Inch Drive x 13 mm 12-Point Impact Socket (SID22313)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 11 mm (TR-3011)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 17 mm (TR-3017)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 19 mm (TR-3019)
- KD TOOLS Ratchet Crowfoot Wrnch Set, Metric, 10 pcs (89119)
- SATA Metric Flex Head Ratcheting Wrench Set, (ST09082SJ)
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting SAE Wrench Set (86142)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 8mm (KTI-45608)
- Pahwa Ratcheting Wrench Sets