Shop All Ratcheting Wrench Sets
Pahwa
QTi Non Sparking, Non Magnetic T Wrench - 24 mm
Mfr # TR-3024
Zoro # G600428584
product price: $219.99
/ea
Sold in multiples of 2 for $439.98
Free Shipping & Returns
$439.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 200 mm (~ 8 in)
- Height 270 mm ( ~10 in)
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # TR-3024
- Zoro # G600428584
- Country of Origin India
- Category Ratcheting Wrench Sets
Dimensions
Overall Length | 200 mm (~ 8 in) |
Height | 270 mm ( ~10 in) |
Nominal Size | 24 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 4mm Hex 62mm 3/8 Sq. Drive (3010M.62-4)
- ULTRA-DEX USA Shim Seat, IDSN-433 (IDSN-433)
- JOHNSON LEVEL & TOOL Digital Laser Level/Angle Finder, Adj Arm (40-6065)
- BONDHUS Set 7 Hollow Shaft Nut Driver (48496)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 19 mm (TR-3019)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 17 mm (TR-3017)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 11 mm (TR-3011)
- K-TOOL INTERNATIONAL Short Combo 8mm Wrench (KTI41708)
- GEARWRENCH 8 Piece SAE XL Locking Flex Head Ratcheting Wrench Set (EHT85798)
- JS PRODUCTS WRENCH 12PC RTCHTNG SET 144 POSITION (ST78964)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96202)
- Pahwa Ratcheting Wrench Sets