Shop All Ratcheting Wrench Sets
Pahwa
QTi Non Sparking, Non Magnetic T Wrench - 22 mm
Mfr # TR-3022
Zoro # G800428490
product price: $129.99
/ea
Sold in multiples of 3 for $389.97
Free Shipping & Returns
$389.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 190 mm (~ 7 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 240 mm ( ~9 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # TR-3022
- Zoro # G800428490
- Country of Origin India
- Category Ratcheting Wrench Sets
Dimensions
Overall Length | 190 mm (~ 7 in) |
Height | 240 mm ( ~9 in) |
Nominal Size | 22 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Corrosion Resistant | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 19mm Size (33M595)
- STANLEY Short Blade Chisel, 1-1/2 In. x 9 In. (16-980)
- EMPIRE LEVEL BUILT ON TRUST 650 Series Compact Box Level, 72 in L, 3Vial, Aluminum (650.72)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1811400)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 11 mm (TR-3011)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 19 mm (TR-3019)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 17 mm (TR-3017)
- K-TOOL INTERNATIONAL 4 Pc. Sae Double Box Univ Spline 90 Tooth Rev Rat W (KTIXDRF7)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, -11/16" (81659)
- PERFORMANCE TOOL COMBO WRENCH 12PT 3/4"" (W328C)
- APEX TOOL GROUP Crescent CX6RWS7 Combination Wrench Set with Ratcheting Open-End and Static Box-End, 7-Piece (CX6RWS7)
- Pahwa Ratcheting Wrenches & Sets