Shop All Ratcheting Wrench Sets
Pahwa
QTi Non Sparking, Non Magnetic T Wrench - 17 mm
Mfr # TR-3017
Zoro # G000428658
Sold in multiples of 8 for $486.00
$486.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 170 mm (~ 7 in)
- Height 190 mm ( ~7.5 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # TR-3017
- Zoro # G000428658
- Country of Origin India
- Category Ratcheting Wrench Sets
Dimensions
Overall Length | 170 mm (~ 7 in) |
Height | 190 mm ( ~7.5 in) |
Nominal Size | 17 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Corrosion Resistant | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 PC HOLE DOZER w/CARBIDE TEETH KIT (49-22-3090)
- HHIP M5 X 0.8 7 Piece Transfer Screw Set (3601-1005)
- DEWALT SDS MAX 3" x 16" Scaling Chisel (DWA5855)
- STAHLWILLE TOOLS Open ended insert tool Size 36 mm Size of mount 22x28 mm (58211036)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 27 mm (TR-3027)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 11 mm (TR-3011)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 24 mm (TR-3024)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 19 mm (TR-3019)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 14-Piece, 6-19 mm (WRC94302)
- PERFORMANCE TOOL COMBO WRENCH 12PT 7/16"" (W323C)
- STAHLWILLE TOOLS Set combination ratcheting Wrench OPEN-RATCH No.17/12 12-pcs. (96411712)
- Pahwa Ratcheting Wrench Sets