Shop All Ratcheting Wrench Sets
Pahwa
QTi Non Sparking, Non Magnetic T Wrench - 14 mm
Mfr # TR-3014
Zoro # G500428653
product price: $57.29
/ea
Sold in multiples of 8 for $458.32
$458.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 150 mm (~ 6 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 170 mm ( ~6.5 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # TR-3014
- Zoro # G500428653
- Country of Origin India
- Category Ratcheting Wrench Sets
Dimensions
Overall Length | 150 mm (~ 6 in) |
Height | 170 mm ( ~6.5 in) |
Nominal Size | 14 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Bag/Tote, Tool Bag, Longboy, 16 Pocket, 24X10X10, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60024)
- BOSCH SDS Plus Right Angle Attachment, 5 1/8 L (1618580000)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0100 In (19390)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 16 in D x 5-1/4 in H (54808MB)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 11 mm (TR-3011)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 19 mm (TR-3019)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 17 mm (TR-3017)
- KLEIN TOOLS Locknut Wrench 3-Piece Set (50900R)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1in (614825 1)
- KD WRENCH FILTR SWVO13-7/8"" (3082)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Modular Organizer, 6-Piece, 1/4-13/16 in. (WRB96300)
- Pahwa Ratcheting Wrench Sets