Shop All Ratcheting Wrench Sets
Pahwa
QTi Non Sparking, Non Magnetic T Wrench - 11 mm
Mfr # TR-3011
Zoro # G500428646
product price: $35.25
/ea
Sold in multiples of 10 for $352.50
$352.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Overall Length 140 mm (~ 5 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # TR-3011
- Zoro # G500428646
- Country of Origin India
- Category Ratcheting Wrench Sets
Dimensions
Overall Length | 140 mm (~ 5 in) |
Height | 150 mm ( ~6 in) |
Nominal Size | 11 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Corrosion Resistant | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Wireless Jobsite Speaker (2592-20)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- MILWAUKEE TOOL 3/8" Drive Socket Set SAE 28 pc. Pieces 1/4 in to 1 in , Chrome (48-22-9408)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 19 mm (TR-3019)
- PAHWA QTi Non Sparking, Non Magnetic T Wrench - 17 mm (TR-3017)
- CRESCENT 16 Piece 3/8" Drive 12 Point SAE Mechanics Tool Set (CSWS6C)
- KD TOOLS SAE Dbl Box Rtcht Mster Wrench Set, 13pc. (85999)
- K-TOOL INTERNATIONAL Push Button Ratchet (KTI-23091)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 8mm (KTI-45608)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 19mm (KTI-45619)
- Pahwa Wrenches