Shop All Hex Keys
Pahwa
QTi Non Sparking, Non Magnetic T-Type Allen Wrench/Key - 8 mm
Mfr # AK-5008
Zoro # G400428388
product price: $121.99
/ea
Sold in multiples of 4 for $487.96
Free Shipping & Returns
$487.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Shape T Shape
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Nonsparking Yes
- Overall Length 85 mm (~ 3 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 85 mm (~ 3 in) |
Height | 100 mm ( ~4 in) |
Nominal Size | 8 mm |
Details
SAE or Metric | Metric |
Shape | T Shape |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Item | Hex Key |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Hole Saw ExteNsion, 12 in. (05312)
- MITUTOYO Reticle, 176-114 (176-114)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -7'9-1/2)
- LENOX 10 TPI Reciprocating Saw Blades, 5 PK (LXAR950R)
- EKLIND Metric Plain Hex Key, 1.3 mm Tip Size, 1 5/8 in Long, 17/32 in Short, 10 PK (15502)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 4 3/8 in Long, 10 mm Short (54TU72)
- EKLIND Metric Plain Ball Hex Key, 9 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (18618)
- PERFORMANCE TOOL Hex Key Set Sae/Met 30Pc (W80288)
- EKLIND HEX KEY L LONG ARM 3/32"" (14206)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 13 mm Tip Size, 135 mm Long, 51 mm Short (WH-13MM)
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 4 3/4 in Long, 1 1/2 in Short (16522)
- Pahwa Hex Keys & Hex Key Sets